Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Weldon Flat, 16mm Diameter, 2 Inserts

  • Mfr # 213052 16/2

  • Zoro # G416121006


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Series
Power Q
Shank Dia.
16 mm
Number of Teeth
2
Cutting Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213052 16/2
Zoro #
G416121006
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
100 mm
Shank Dia.
16 mm
Cutting Dia.
16 mm
Ramping Length for αmax
8.4 mm
Diameter 3
10 mm

Details

Series
Power Q
Item
Copy mill
Number of Teeth
2
Cutting Angle
20°
Fz Helix
0.8
Tool Exchange
PowerCard
Overhang
30 mm
Axial Rake Angle
-10°
Dia/No. of Cutting Edges
16 mm/2
Coolant Through
Yes
Circular Interpolation Milling - Dmax
30 mm
Shank Type
Weldon shank
Circular Interpolation Milling - Dmin
26 mm
Ramping Angle
2.39°
Circular interpolation milling ap
1 mm
Machining Strategy
HPC

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 10 mm Overhang L1: 30 mm Overall length Ltot: 100 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.