Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Angled Retaining Ring Plier, External, Plastic Grip, 85-140 mm

  • Mfr # 719870 A41

  • Zoro # G514386819


product price: $70.75
/ea

Key Features

Type
A41
Material
Special steel
For Bore Dia.
85 mm
Finish
Black
Tip Dia.
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719870 A41
Zoro #
G514386819
UPC #
-
Country of Origin
Viet Nam

Dimensions

For Bore Dia.
85 mm
Tip Dia.
3.2 mm
Overall Length
305 mm

Details

Type
A41
Material
Special steel
Finish
Black
Spring Return
Yes
Standards
DIN 5254 B
Jaw Shape
90 Deg angled
For Use On
Outer ring, angled
Handle Type
Plastic Coated
Material of Point
Special Steel

Description

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body. Pliers, blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form B -90 Deg angled jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B fr Auensicherungsringe. Use of circlip pliers: Outer ring, angled overall length: 305 mm for external circlips : 85 140 mm Tip : 3.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.