Zoro Homepage

Precision Angled Retaining Ring Plier, Internal, Plastic Grip, 19-60 mm

  • Mfr # 719770 J21

  • Zoro # G214386607


product price: $33.15
/ea

Key Features

Material
Special steel
Finish
Black
For Shaft Dia.
19 mm
Standards
DIN 5256 D
Spring Return
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719770 J21
Zoro #
G214386607
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tip Dia.
1.8 mm
For Shaft Dia.
19 mm

Details

Item
Circlip Pliers
Type
J21
Material
Special steel
Finish
Black
Standards
DIN 5256 D
Spring Return
Yes
Material of Point
Special Steel
Handle Type
Plastic Coated
Shape
D
Jaw Shape
90 Deg angled
For Use On
Inner ring, angled

Description

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body. Pliers, blacked. Ground head. Plastic coated handles. With inserted precision tips. Form D -90 Deg angled jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing Circlips. Standard: DIN 5256 C und D fr Innensicherungsringe. Use of circlip pliers: Inner ring, angled overall length: 165 mm for internal circlips : 19 60 mm Tip : 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.