
Precision Bore Gage Set, Measuring Range: 18-150 mm
Mfr # 435192 18-150
Zoro # G614554842
product price: $899.99
/ea
Free Shipping & Returns
Key Features
No. of Meansuring Discs
5
Measurement Depth
146 mm
Measuring Range
18 mm - 150 mm
Number of Contact Points
20
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435192 18-150
Zoro #
G614554842
UPC #
-
Country of Origin
Germany
Dimensions
Measurement Depth
146 mm
Details
Item
2-point precision bore gauge
No. of Meansuring Discs
5
Measuring Range
18 mm - 150 mm
Number of Contact Points
20
Packaging
sturdy box
Standards
Manufacturer's standard
Description
Precision two-point dial bore gage with spring-loaded centering disc. Lightweight, stable version with CRP elements, hence reduced thermal expansion and increased corrosion protection. Hand heat insulation on the frame additionally reduces the effects of temperature. Smooth and precise transmission of the contact point travel by a curved segment. Fixed contact point with hardened steel ball allows adjustment to different Diameter. Standard: Lightweight stable version with CRP elements. Less thermal expansion. Increased protection against corrosion. Application: For precise measuring of bores in terms of diameter, roundness, and cylindricity as well as measurements of internal profiles. Supplied with: 2 precision bore gages No. 435190 additionally with extensions and setting rings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.