Zoro Homepage

Precision Circlip pliers for External Circlips, 4 Pc

  • Mfr # 700142 4

  • Zoro # G314419502


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Bore Dia.
3 – 10; 10 – 25; 19 – 60; 40 – 100 mm
Overall Length
140; 140; 185; 230; mm
Number of Pieces
4
Standards
DIN 5254 A
For Use On
Outer ring, straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700142 4
Zoro #
G314419502
UPC #
-
Country of Origin
Viet Nam

Dimensions

For Bore Dia.
3 – 10; 10 – 25; 19 – 60; 40 – 100 mm
Overall Length
140; 140; 185; 230; mm

Details

Item
Circlip Pliers
Number of Pieces
4
Standards
DIN 5254 A
For Use On
Outer ring, straight

Description

Forged grip and joint, precision made tips of special steel, special precision profile, pressed into the body. Pliers black, head ground, plastic coated handles. Joint with integral opening spring. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Standard: DIN 5254 A fr Auensicherungsringe. Supplied with: 1 each circlip pliers No. 719870 size A0, A1, A2, A3. Use of circlip pliers: Outer ring, straight for external circlip : 3 10, 10 25, 19 60, 40 100 mm Tip : 0.9, 1.25, 1.8, 2.25 mm maximum overall length: 140, 140, 185, 230, mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.