
Precision Circlip pliers for External Circlips, 4 Pc
Mfr # 700147 4
Zoro # G114419559
product price: $140.99
/ea
Free Shipping & Returns
Key Features
For Bore Dia.
3 – 10; 10 – 25; 19 – 60; 40 – 100 mm
Tip Dia.
0,9; 1,25; 1,8; 2,25 mm
Overall Length
130; 130; 175; 220 mm
Standards
DIN 5254 B
For Use On
Outer ring, angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700147 4
Zoro #
G114419559
UPC #
-
Country of Origin
Viet Nam
Dimensions
For Bore Dia.
3 – 10; 10 – 25; 19 – 60; 40 – 100 mm
Tip Dia.
0,9; 1,25; 1,8; 2,25 mm
Overall Length
130; 130; 175; 220 mm
Details
Item
Circlip Pliers
Standards
DIN 5254 B
For Use On
Outer ring, angled
Description
Forged grip and joint, precision made tips of special steel, special precision profile, pressed into the body. Pliers black, head ground, plastic coated handles. Joint with integral opening spring. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Standard: DIN 5254 B fr Auensicherungsringe. Supplied with: 1 each circlip pliers No. 719870 size A01, A11, A21, A31. Use of circlip pliers: Outer ring, angled for external circlip : 3 10, 10 25, 19 60, 40 100 mm Tip : 0-9, 1-25, 1-8, 2-25 mm maximum overall length: 130, 130, 175, 220 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.