
Precision Circlip pliers for Internal Circlips, 4 Pc
Mfr # 700132 4
Zoro # G914419568
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Tip Dia.
1.25; 1.8; 2.25; 3.2; mm
Overall Length
140; 180; 225; 320 mm
Number of Pieces
4
Standards
DIN 5256 C
For Use On
Inner ring, straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700132 4
Zoro #
G914419568
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tip Dia.
1.25; 1.8; 2.25; 3.2; mm
Overall Length
140; 180; 225; 320 mm
Details
Item
Circlip Pliers
Number of Pieces
4
Standards
DIN 5256 C
For Use On
Inner ring, straight
Description
Forged grip and joint, precision made tips of special steel, special precision profile, pressed into the body. Pliers black, head ground, plastic coated handles. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Standard: DIN 5256 C fr Innensicherungsringe. Supplied with: 1 each circlip pliers No. 719770 size J1, J2, J3, J4. Use of circlip pliers: Inner ring, straight for internal circlip : 12 25, 19 60, 40 100, 85 140 mm Tip : 1.25, 1.8, 2.25, 3.2, mm maximum overall length: 140, 180, 225, 320 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.