
Precision Circlip pliers for Internal Circlips, 4 Pc
Mfr # 700137 4
Zoro # G914419551
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Tip Dia.
1.25; 1.8; 2.25; 3.2; mm
For Shaft Dia.
12 – 25; 19 – 60; 40 – 100; 85 – 140 mm
Number of Pieces
4
Standards
DIN 5256 D
For Use On
Inner ring, angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700137 4
Zoro #
G914419551
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tip Dia.
1.25; 1.8; 2.25; 3.2; mm
For Shaft Dia.
12 – 25; 19 – 60; 40 – 100; 85 – 140 mm
Details
Item
Circlip Pliers
Number of Pieces
4
Standards
DIN 5256 D
For Use On
Inner ring, angled
Description
Forged grip and joint, precision made tips of special steel, special precision profile, pressed into the body. Pliers black, head ground, plastic coated handles. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Standard: DIN 5256 D fr Innensicherungsringe. Supplied with: 1 each circlip pliers No. 719770 size J11, J21, J31, J41. Use of circlip pliers: Inner ring, angled for internal circlip : 12 25, 19 60, 40 100, 85 140 mm Tip : 1.25, 1.8, 2.25, 3.2, mm maximum overall length: 130, 170, 210, 305 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.