Zoro Homepage

Precision Diagonal Side Cutter, Overall Length: 110mm

  • Mfr # 725390 110

  • Zoro # G609578754


product price: $69.65
/ea

Key Features

Overall Length
110 mm
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Plastic covering
Cutting Chamfer
Very Fine Bevel
Cutting Capacity - Soft Wire
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725390 110
Zoro #
G609578754
UPC #
4045197166364
Country of Origin
Japan

Dimensions

Overall Length
110 mm

Details

Item
Cutting Plier
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Plastic covering
Cutting Chamfer
Very Fine Bevel
Cutting Capacity - Soft Wire
0.3 mm
Spring Assist Handle
Yes
Cutting Capacity by Material
0.3 mm

Description

Slim head- cutting edges induction hardened and precision ground- fine chamfered. Handles with plastic grips and opening spring. Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting chamfer: very fine bevel Cutting capacity soft wire up to dia : 0.3 - 1.2 mm Cutting capacity medium hard wire up to dia : 0.3 - 0.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.