
Precision External Circlip Pliers, Type: A01
Mfr # 719870 A01
Zoro # G011470073
product price: $32.65
/eaKey Features
Plier Item
Circlip Pliers
Handle Type
plastic coated
Material
Special steel
Type
A01
Finish
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719870 A01
Zoro #
G011470073
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
130 mm
Tip Diameter
0.9 mm
Details
Plier Item
Circlip Pliers
Handle Type
plastic coated
Material
Special steel
Type
A01
Finish
black
Standards
DIN 5254 B
Shape
B
Jaw Shape
90° Angled
Material of Point
Special Steel
Description
Precision Circlip Pliers, Type: A01. Version: Forged grip and joint. Precision made tips of special steel- special precision profile and pressed into the body. Pliers- blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form B -90 Deg angled jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B - For external retaining rings. Use of circlip pliers: Outer ring- angled overall length: 130 mm for external circlips Dia: 3 - 10 mm Tip Dia: 0.9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.