Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision External Circlip Pliers, Type: A1

  • Mfr # 719870 A1

  • Zoro # G611470213


product price: $30.19
/ea

Key Features

Plier Item
Circlip Pliers
Handle Type
plastic coated
Material
Special steel
Standards
DIN 5254 A
Type
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719870 A1
Zoro #
G611470213
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
140 mm
Tip Diameter
1.3 mm

Details

Plier Item
Circlip Pliers
Handle Type
plastic coated
Material
Special steel
Standards
DIN 5254 A
Type
A1
Finish
black
Jaw Shape
Straight
Shape
A
Material of Point
Special Steel

Description

Precision Circlip Pliers, Type: A1. Version: Forged grip and joint. Precision made tips of special steel- special precision profile and pressed into the body. Pliers- blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form A - straight jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B - For external retaining rings. Use of circlip pliers: Outer ring- straight overall length: 140 mm for external circlips Dia: 10 - 25 mm Tip Dia: 1.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.