Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Retaining Ring Plier, External, Plastic Grip, 3-10 mm

  • Mfr # 719870 A0

  • Zoro # G414386964


product price: $31.29
/ea

Key Features

Type
A0
Material
Special steel
Finish
Black
For Bore Dia.
3 mm
Tip Dia.
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719870 A0
Zoro #
G414386964
UPC #
-
Country of Origin
Viet Nam

Dimensions

For Bore Dia.
3 mm
Tip Dia.
0.9 mm
Overall Length
140 mm

Details

Type
A0
Material
Special steel
Finish
Black
Spring Return
Yes
Standards
DIN 5254 A
Material of Point
Special Steel
Jaw Shape
Straight
Handle Type
Plastic Coated
For Use On
Outer ring, straight

Description

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body. Pliers, blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form A straight jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B fr Auensicherungsringe. Use of circlip pliers: Outer ring, straight overall length: 140 mm for external circlips : 3 10 mm Tip : 0.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.