Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Retaining Ring Plier, External, Plastic Grip, 40-100 mm

  • Mfr # 719870 A3

  • Zoro # G114386950


product price: $37.35
/ea

Key Features

Type
A3
Material
Special steel
Finish
Black
Tip Dia.
2.3 mm
Overall Length
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719870 A3
Zoro #
G114386950
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tip Dia.
2.3 mm
Overall Length
225 mm

Details

Type
A3
Material
Special steel
Finish
Black
Standards
DIN 5254 A
Spring Return
Yes
Handle Type
Plastic Coated
Shape
A
For Use On
Outer ring, straight
Material of Point
Special Steel
Jaw Shape
Straight

Description

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body. Pliers, blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form A straight jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B fr Auensicherungsringe. Use of circlip pliers: Outer ring, straight overall length: 225 mm for external circlips : 40 100 mm Tip : 2.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.