
Precision Retaining Ring Plier, Internal, Plastic Grip, 12-25 mm
Mfr # 719770 J1
Zoro # G314386620
product price: $28.35
/eaKey Features
Material
Special steel
Finish
Black
For Shaft Dia.
12 mm
Overall Length
140 mm
Spring Return
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719770 J1
Zoro #
G314386620
UPC #
-
Country of Origin
Viet Nam
Dimensions
For Shaft Dia.
12 mm
Overall Length
140 mm
Details
Item
Circlip Pliers
Type
J1
Material
Special steel
Finish
Black
Spring Return
Yes
Standards
DIN 5256 C
Material of Point
Special Steel
Shape
C
Jaw Shape
Straight
Handle Type
Plastic Coated
For Use On
Inner ring, straight
Description
Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body. Pliers, blacked. Ground head. Plastic coated handles. With inserted precision tips. Form C straight jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing Circlips. Standard: DIN 5256 C und D fr Innensicherungsringe. Use of circlip pliers: Inner ring, straight overall length: 140 mm for internal circlips : 12 25 mm Tip : 1.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.