Zoro Homepage

Precision Retaining Ring Plier, Internal, Plastic Grip, 40-100 mm

  • Mfr # 719770 J3

  • Zoro # G114386493


product price: $34.15
/ea

Key Features

Type
J3
Material
Special steel
Finish
Black
Tip Dia.
2.25 mm
For Shaft Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719770 J3
Zoro #
G114386493
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tip Dia.
2.25 mm
For Shaft Dia.
40 mm
Overall Length
225 mm

Details

Item
Circlip Pliers
Type
J3
Material
Special steel
Finish
Black
Standards
DIN 5256 C
Spring Return
Yes
Material of Point
Special Steel
Handle Type
Plastic Coated
For Use On
Inner ring, straight
Jaw Shape
Straight

Description

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body. Pliers, blacked. Ground head. Plastic coated handles. With inserted precision tips. Form C straight jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing Circlips. Standard: DIN 5256 C und D fr Innensicherungsringe. Use of circlip pliers: Inner ring, straight overall length: 225 mm for internal circlips : 40 100 mm Tip : 2.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.