Zoro Homepage

Precision Reversible Ratchet, 1/2 inch Drive, 72 Teeth

  • Mfr # 640435 1/2

  • Zoro # G414403890


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
72
Square Drive Size
1/2 in
Material
Chrome vanadium steel
With Ejector
Yes
Working angle
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640435 1/2
Zoro #
G414403890
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2 in

Details

Number of Geared Teeth
72
Material
Chrome vanadium steel
With Ejector
Yes
Working angle
5 Degrees

Description

Material selection and special forging process guarantee optimal functioning and long life. With ejector and reversing lever for right-hand and left-hand threads, working arc 5 Deg. Standard: Auenvierkant nach DIN 3120-A 12-5 mit federnder Kugel. Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square drive: 1/2 in No. of teeth: 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.