Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Revolving Lathe Center with Extended Point, Diameter/Morse Taper: 86/4

  • Mfr # 321360 86/4

  • Zoro # G714832291


product price: $648.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321360 86/4
Zoro #
G714832291
UPC #
-
Country of Origin
Germany

Description

Tool fully hardened and ground. Bearings designed to take high axial forces. Maintenance-free greased for life. Shaft seal prevents ingress of dirt and cooling fluids. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: Combi tool for standard centering and machining pipes. Perfect all-purpose tip for general use on manual and CNC machines. smallest Dia d: 19 mm reduced head length L1: 93.5 mm Head length L: 121.5 mm maximum radial run-out: 0.005 mm maximum speed: 3200 min-1 for workpiece weight: 550 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.