
Precision Side Cutter, Pointed Jaws, 110 mm
Mfr # 725392 110
Zoro # G714420184
product price: $70.35
/eaKey Features
Overall Length
110 mm
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Plastic covering
Manufacturing Process
Cutting edges induction hardened and precision ground.
Arm Type
With Opening Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
725392 110
Zoro #
G714420184
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
110 mm
Details
Item
Cutting pliers
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Plastic covering
Manufacturing Process
Cutting edges induction hardened and precision ground.
Arm Type
With Opening Spring
Cutting Chamfer
Very fine bevel
Description
Slim head, cutting edges induction hardened and precision ground, fine chamfered. Handles with plastic grips and opening spring. Material: Chrome vanadium steel, drop-forged and oil-hardened. Cutting chamfer: very fine bevel Cutting capacity soft wire up to : 0.3 1.2 mm Cutting capacity medium hard wire up to : 0.3 0.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.