Precision taper sheet and tube drill HSS, uncoated, Cutter Dia. DC: 46-60mm

  • Mfr # 118020 46-60

  • Zoro # G314375563


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
13 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
Uncoated
Overall Length
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118020 46-60
Zoro #
G314375563
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
13 mm
Overall Length
96 mm
Size Range
46-60 mm

Details

Item
Stepped drill
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
Uncoated

Description

With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank. Application: Leaves no burr or chatter marks. Sheet metal 0.1 2 mm, stainless steel 0.1 1 mm, non-ferrous metals: 0.1 5 mm, plastics up to 10 mm. Shank: Three drive flats shank Overall length: 96 mm Shank Dia. 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.