Precision taper sheet and tube drill set with helical flute HSS, TiAlN, Cutter Dia. DC: 3-30-5mm
Mfr # 118140 3-30,5
Zoro # G514376308
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
HSS
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
118140 3-30,5
Zoro #
G514376308
UPC #
-
Country of Origin
Germany
Details
Item
Stepped drill
Drill Bit Material
HSS
Finish - Machining
TiAlN
Description
With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank. Set of 3 conical sheet and tube drills and 1 cutting compound No. 118160 in a case. Application: Leaves no burr or chatter marks. Sheet metal 0.1 2 mm, stainless steel V2A 0.1 1 mm, non-ferrous metals: 0.1 5mm, plastics up to 10 mm. Content: 1x each taper sheet and tube drill: No. 118040 size 3 -14, 8 20, 16 30.5 Cutting compound: No. 118160 Shank: Three drive flats shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.