Shop GARANT
See all product information
Create Account
Precision taper sheet and tube drill with helical flute HSS, TiAlN, Cutter Dia. DC: 4-30-5mm
- Mfr # 118040 4-30,5
- Zoro # G014376280
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
10 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN
Overall Length
102 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118040 4-30,5
- Zoro #
- G014376280
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 10 mm
- Overall Length
- 102 mm
- Size Range
- 4-30.5 mm
Details
- Item
- Stepped drill
- Shank Type - Machining
- Three Drive Flats Shank
- Material - Machining
- HSS
- Finish - Machining
- TiAlN
Description
With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank. TiAlN coating for dry machining, optimum tool life and highest cutting speeds. Helical flutes for reliable chip evacuation. Application: Leaves no burr or chatter marks. Sheet metal 0.1 2 mm, stainless steel 0.1 1 mm, non-ferrous metals: 0.1 5 mm, plastics up to 10 mm. Shank: Three drive flats shank Overall length: 102 mm Shank Dia. 10 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.