Zoro Homepage

Profile Broaching Holder Adapter, for Shank Diameters 12 mm

  • Mfr # 293105 12

  • Zoro # G914891913


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Head Length (L1)
25.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293105 12
Zoro #
G914891913
UPC #
-
Country of Origin
Italy

Dimensions

Head Length (L1)
25.5 mm
Shank Dia.
12 mm

Details

Item
Keyway Broaching And Profile Slotting Tool

Description

Application: With this adapter, cutter inserts for outer profiles can also be used in conjunction with a profile broaching holder for inner profiles. Suitable for: Profile broaching holderfor internal profiles No. 293023, 293030, 293073. Note: For reasons of stability, use the profile broaching holder No. 293102 on higher batch sizes or materials that are difficult to machine. Profile length tmax: 20 mm L: 17 mm Head length L1: 25.5 mm Shank length Ls: 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.