Zoro Homepage

Profile Broaching Insert, External, Hex, 32 mm Shank Diameter, 10 mm

  • Mfr # 293110 10

  • Zoro # G714891953


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Coating
TiN
Tolerance
- 0.09 to - 0.14 mm
Dimension L1
20.5 mm
Profile Length (tmax)
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293110 10
Zoro #
G714891953
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L1
20.5 mm
Profile Length (tmax)
30 mm

Details

Coating
TiN
Item
Keyway Broaching And Profile Slotting Tool
Tolerance
- 0.09 to - 0.14 mm
Hexagon
10 mm

Description

With TiN coating. Note: Special geometries on request. Detailed application values can be found in our application ToolScout. L1: 20.5 mm Profile length tmax: 30 mm Tolerance: 0.09 to 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.