Zoro Homepage

Profile Broaching Insert for Stainless Steels, Hex, 8 mm Shank Diameter, 3 mm

  • Mfr # 293041 3

  • Zoro # G514891870


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dimension L
7 mm
Coating
WC/C
Diameter
8 mm
Dimension L1
18 mm
Profile
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293041 3
Zoro #
G514891870
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L
7 mm
Diameter
8 mm
Dimension L1
18 mm

Details

Hexagon
3 mm
Coating
WC/C
Item
Keyway Broaching And Profile Slotting Tool
Profile
Hexagon

Description

With high-performance coating tungsten carbide/carbon. optimized geometry of the cutting edge hollows for profile broaching in stainless steels. Application: For generation of profiles in a single pass. Suitable for: Toolholder for profile broaching tools No. 293020 293026, 293070 - 293076, 293030, 293033. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 18 mm L: 7 mm Tolerance: +0.06 to +0.08 mm Feed f in stainless steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.