Zoro Homepage

Profile Broaching Insert, Hex, 12 mm Shank Diameter, 12 mm

  • Mfr # 293043 12

  • Zoro # G814891860


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width Across Flats
12 mm
Diameter
12 mm
Tolerance
+ 0.16 to + 0.19 mm
Coating
TiN
Min. Jaw Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293043 12
Zoro #
G814891860
UPC #
-
Country of Origin
Italy

Dimensions

Width Across Flats
12 mm
Diameter
12 mm
Min. Jaw Width
12 mm
Dimension L1
25 mm

Details

Hexagon
12 mm
Item
Keyway Broaching And Profile Slotting Tool
Tolerance
+ 0.16 to + 0.19 mm
Coating
TiN
Profile
Hexagon

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 20 mm Tolerance: + 0.16 to + 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.