Zoro Homepage

Profile Broaching Insert, Hex, 12 mm Shank Diameter, 5/16 in

  • Mfr # 293083 5/16

  • Zoro # G814891914


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 mm
Coating
TiN
Dimension L1
25 mm
Dimension L
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293083 5/16
Zoro #
G814891914
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
12 mm
Dimension L1
25 mm
Dimension L
15.5 mm

Details

Coating
TiN
Item
Keyway Broaching And Profile Slotting Tool

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 15.5 mm Tolerance: + 0.13 to + 0.16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.