
Profile Broaching Insert, Hex, 12 mm Shank Diameter, 8 mm
Mfr # 293043 8
Zoro # G114892062
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Coating
TiN
Profile
Hexagon
Tolerance
+ 0.14 to + 0.17 mm
Dimension L1
25 mm
Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293043 8
Zoro #
G114892062
UPC #
-
Country of Origin
Italy
Dimensions
Dimension L1
25 mm
Diameter
12 mm
Dimension L
15.5 mm
Details
Coating
TiN
Item
Keyway Broaching And Profile Slotting Tool
Profile
Hexagon
Tolerance
+ 0.14 to + 0.17 mm
Hexagon
8 mm
Material
HSS
Description
With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 15.5 mm Tolerance: + 0.14 to + 0.17 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.