
Profile Broaching Insert, Hex, 16 mm Shank Diameter, 1/4 in
Mfr # 293086 1/4
Zoro # G714892004
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Dimension L
11 mm
Profile
Hexagon
Dimension L1
40 mm
Coating
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293086 1/4
Zoro #
G714892004
UPC #
-
Country of Origin
Italy
Dimensions
Dimension L
11 mm
Dimension L1
40 mm
Details
Profile
Hexagon
Item
Keyway Broaching And Profile Slotting Tool
Coating
TiN
Description
With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 40 mm L: 11 mm Tolerance: + 0.13 to + 0.16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.