Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Hex, 16 mm Shank Diameter, 20 mm

  • Mfr # 293046 20

  • Zoro # G614891824


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Min. Jaw Width
20 mm
Coating
TiN
Width Across Flats
20 mm
Tolerance
+ 0.18 to + 0.21 mm
Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293046 20
Zoro #
G614891824
UPC #
-
Country of Origin
Italy

Dimensions

Min. Jaw Width
20 mm
Width Across Flats
20 mm
Diameter
16 mm
Dimension L1
40 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Coating
TiN
Tolerance
+ 0.18 to + 0.21 mm
Hexagon
20 mm
Profile
Hexagon

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 40 mm L: 32 mm Tolerance: + 0.18 to + 0.21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.