
Profile Broaching Insert, Hex, 16 mm Shank Diameter, 7 mm
Mfr # 293046 7
Zoro # G014892056
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Profile
Hexagon
Diameter
16 mm
Dimension L1
40 mm
Width Across Flats
7 mm
Coating
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293046 7
Zoro #
G014892056
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
16 mm
Dimension L1
40 mm
Width Across Flats
7 mm
Min. Jaw Width
11.5 mm
Details
Profile
Hexagon
Coating
TiN
Hexagon
7 mm
Item
Keyway Broaching And Profile Slotting Tool
Tolerance
+ 0.13 to + 0.16 mm
Description
With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 40 mm L: 13 mm Tolerance: + 0.13 to + 0.16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.