Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Hex, 16 mm Shank Diameter, 8 mm

  • Mfr # 293046 8

  • Zoro # G614892074


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Coating
TiN
Tolerance
+ 0.14 to + 0.17 mm
Dimension L1
40 mm
Material
HSS
Width Across Flats
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293046 8
Zoro #
G614892074
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L1
40 mm
Width Across Flats
8 mm
Diameter
16 mm

Details

Coating
TiN
Tolerance
+ 0.14 to + 0.17 mm
Material
HSS
Hexagon
8 mm
Profile
Hexagon
Item
Keyway Broaching And Profile Slotting Tool

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 40 mm L: 15.5 mm Tolerance: + 0.14 to + 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.