Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Hex, 16 mm Shank Diameter, 9 mm

  • Mfr # 293046 9

  • Zoro # G614892029


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tolerance
+ 0.14 to + 0.17 mm
Diameter
16 mm
Coating
TiN
Dimension L1
40 mm
Min. Jaw Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293046 9
Zoro #
G614892029
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
16 mm
Dimension L1
40 mm
Min. Jaw Width
9 mm
Width Across Flats
9 mm

Details

Tolerance
+ 0.14 to + 0.17 mm
Coating
TiN
Hexagon
9 mm
Item
Keyway Broaching And Profile Slotting Tool
Profile
Hexagon

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 40 mm L: 20 mm Tolerance: + 0.14 to + 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.