Zoro Homepage

Profile Broaching Insert, Torx, 16 mm Shank Diameter, TX40

  • Mfr # 293066 TX40

  • Zoro # G214892085


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Dimension L
5 mm
Profile
Torx®
Material
HSS
Coating
TiN
Tolerance
- 0.01 to + 0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293066 TX40
Zoro #
G214892085
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L
5 mm
Dimension L1
40 mm
Min. Jaw Width
TX40 mm
Diameter
16 mm
Width Across Flats
TX40 in

Details

Profile
Torx®
Material
HSS
Coating
TiN
Tolerance
- 0.01 to + 0.01 mm
Item
Keyway Broaching And Profile Slotting Tool
Torx
TX40

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 40 mm L: 5 mm Tolerance: 0.01 to + 0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.