
Profile Broaching Insert, Torx, 8 mm Shank Diameter, TX15
Mfr # 293060 TX15
Zoro # G514892013
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Dimension L1
18 mm
Tolerance
- 0.005 to + 0.01 mm
Profile
Torx®
Dimension L
3 mm
Coating
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293060 TX15
Zoro #
G514892013
UPC #
-
Country of Origin
Italy
Dimensions
Dimension L1
18 mm
Dimension L
3 mm
Min. Jaw Width
TX15 mm
Width Across Flats
TX15 in
Diameter
8 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Tolerance
- 0.005 to + 0.01 mm
Profile
Torx®
Coating
TiN
Torx
TX15
Material
HSS
Description
With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 18 mm L: 3 mm Tolerance: 0.005 to + 0.01 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.