Zoro Homepage

Profile Broaching Insert, Torx, 8 mm Shank Diameter, TX5

  • Mfr # 293060 TX5

  • Zoro # G114891935


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Dimension L
1.5 mm
Diameter
8 mm
Coating
TiN
Dimension L1
18 mm
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293060 TX5
Zoro #
G114891935
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L
1.5 mm
Diameter
8 mm
Dimension L1
18 mm
Width Across Flats
TX5 in
Min. Jaw Width
TX5 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Coating
TiN
Torx
TX5
Material
HSS
Tolerance
0.0 to +0.01 mm
Profile
Torx®

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 18 mm L: 1.5 mm Tolerance: 0.0 to +0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.