Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Torx Plus, 12 mm Shank Diameter, IP20

  • Mfr # 293017 IP20

  • Zoro # G714892080


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Profile
Torx Plus®
Pre-Drill Diameter
3.2 mm
Dimension L1
25 mm
Coating
TiN
Width Across Flats
IP20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293017 IP20
Zoro #
G714892080
UPC #
-
Country of Origin
Italy

Dimensions

Pre-Drill Diameter
3.2 mm
Dimension L1
25 mm
Width Across Flats
IP20 in
Diameter
12 mm
Dimension L
3.5 mm

Details

Profile
Torx Plus®
Item
Keyway Broaching And Profile Slotting Tool
Torx Plus
IP20
Coating
TiN
Tolerance
+0.005 to +0.02 mm

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 3.5 mm Tolerance: +0.005 to +0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.