Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Torx Plus, 12 mm Shank Diameter, IP6

  • Mfr # 293017 IP6

  • Zoro # G014892070


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Dimension L
1.7 mm
Tolerance
0.01 to +0.02 mm
Material
HSS
Width Across Flats
IP6 in
Min. Jaw Width
IP6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293017 IP6
Zoro #
G014892070
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L
1.7 mm
Width Across Flats
IP6 in
Min. Jaw Width
IP6 mm
Diameter
12 mm
Dimension L1
25 mm

Details

Tolerance
0.01 to +0.02 mm
Torx Plus
IP6
Material
HSS
Coating
TiN
Profile
Torx Plus®
Item
Keyway Broaching And Profile Slotting Tool

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 1.7 mm Tolerance: 0.01 to +0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.