Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Torx Plus, 8 mm Shank Diameter, IP20

  • Mfr # 293015 IP20

  • Zoro # G314891803


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Dimension L
3.5 mm
Min. Jaw Width
IP20 mm
Diameter
8 mm
Coating
TiN
Width Across Flats
IP20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293015 IP20
Zoro #
G314891803
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L
3.5 mm
Min. Jaw Width
IP20 mm
Diameter
8 mm
Width Across Flats
IP20 in
Dimension L1
18 mm

Details

Coating
TiN
Tolerance
+0.005 to +0.02 mm
Item
Keyway Broaching And Profile Slotting Tool
Profile
Torx PlusĀ®
Torx Plus
IP20

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 18 mm L: 3.5 mm Tolerance: +0.005 to +0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.