Zoro Homepage

Profile Broaching Toolholder for External Profiles, 32 mm Diameter, Shank Diameter: 16 mm

  • Mfr # 293102 16

  • Zoro # G314865675


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Diameter
44 mm
Head Length (L1)
50 mm
Dimension L
41.5 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293102 16
Zoro #
G314865675
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
16 mm
Diameter
44 mm
Head Length (L1)
50 mm
Dimension L
41.5 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No

Description

Suitable for: CNC and conventional machines. L: 41.5 mm Head length L1: 50 mm Shank length Ls: 50 mm Diameter: 44 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.