
Profile Broaching Toolholder for External Profiles, 32 mm Diameter, Shank Diameter: 32 mm
Mfr # 293102 32
Zoro # G214865638
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Diameter
32 mm
Head Length (L1)
50 mm
Coolant Through
No
Dimension L
41.5 mm
Shank Type
Plain Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293102 32
Zoro #
G214865638
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
32 mm
Shank Dia.
32 mm
Head Length (L1)
50 mm
Dimension L
41.5 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No
Shank Type
Plain Shank
Description
Suitable for: CNC and conventional machines. L: 41.5 mm Head length L1: 50 mm Shank length Ls: 50 mm Diameter: 44 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.