Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profiling Toolholder, for Hexagon Profile Cutting Inserts, 25 mm Shank Diameter, 17 mm

  • Mfr # 290342 17

  • Zoro # G914911017


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Shank Length
90 mm
Coolant Through
Yes
Shank Type
Combination Shank
Min. Pre-drilling Dia. (Dmin)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290342 17
Zoro #
G914911017
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Shank Length
90 mm
Min. Pre-drilling Dia. (Dmin)
16 mm
Toolholder Diameter
15 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
Yes
Shank Type
Combination Shank
From Hexagon
17 mm

Description

Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 90 mm suitable for hexagon drive: 17 28 mm Reach L1: 56 mm Tool holder Diameter1: 15 mm Center offset L3: 8.5 mm Min. pre-drilling -Diametermin: 16 mm Screw: 290399 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.