Zoro Homepage

Profiling Toolholder, for Hexagon Profile Cutting Inserts, 25 mm Shank Diameter, 28 mm

  • Mfr # 290342 28

  • Zoro # G414911029


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Shank Length
90 mm
Toolholder Diameter
25 mm
Coolant Through
Yes
Center Offset
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290342 28
Zoro #
G414911029
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Shank Length
90 mm
Toolholder Diameter
25 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
Yes
Center Offset
14 mm
Shank Type
Combination Shank
From Hexagon
28 mm

Description

Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 90 mm suitable for hexagon drive: 28 37 mm Reach L1: 89 mm Tool holder Diameter1: 25 mm Center offset L3: 14 mm Min. pre-drilling -Diametermin: 26.5 mm Screw: 290399 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.