Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profiling Toolholder, for Square Profile Cutting Inserts, 20 mm Shank Diameter, 14 mm

  • Mfr # 290330 14

  • Zoro # G714911033


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shank Length
50 mm
Shank Type
Combination Shank
Center Offset
7 mm
Toolholder Diameter
13 mm
Min. Pre-drilling Dia. (Dmin)
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290330 14
Zoro #
G714911033
UPC #
-
Country of Origin
Italy

Dimensions

Shank Length
50 mm
Toolholder Diameter
13 mm
Min. Pre-drilling Dia. (Dmin)
13 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Shank Type
Combination Shank
Center Offset
7 mm
From Square
14 mm
Coolant Through
Yes

Description

Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 50 mm suitable for square drive: 14 16 mm Reach L1: 50 mm Tool holder Diameter1: 13 mm Center offset L3: 7 mm Min. pre-drilling -Diametermin: 13 mm Screw: 290399 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.