Zoro Homepage

Profiling Toolholder, for Square Profile Cutting Inserts, 20 mm Shank Diameter, 8 mm

  • Mfr # 290330 8

  • Zoro # G014910972


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shank Length
50 mm
Shank Dia.
20 mm
Shank Type
Combination Shank
Reach
30 mm
From Square
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290330 8
Zoro #
G014910972
UPC #
-
Country of Origin
Italy

Dimensions

Shank Length
50 mm
Shank Dia.
20 mm
Toolholder Diameter
8 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Shank Type
Combination Shank
Reach
30 mm
From Square
8 mm
Coolant Through
Yes

Description

Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 50 mm suitable for square drive: 8 10 mm Reach L1: 30 mm Tool holder Diameter1: 8 mm Center offset L3: 4 mm Min. pre-drilling -Diametermin: 8 mm Screw: 290399 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.