
Profiling Toolholder, for Square Profile Cutting Inserts, 25 mm Shank Diameter, 14 mm
Mfr # 290332 14
Zoro # G014911009
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Shank Length
90 mm
Shank Dia.
25 mm
Toolholder Diameter
13 mm
Coolant Through
Yes
Shank Type
Combination Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290332 14
Zoro #
G014911009
UPC #
-
Country of Origin
Italy
Dimensions
Shank Length
90 mm
Shank Dia.
25 mm
Toolholder Diameter
13 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
Yes
Shank Type
Combination Shank
From Square
14 mm
Suitable for Square Drive
14 mm
Description
Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 90 mm suitable for square drive: 14 16 mm Reach L1: 50 mm Tool holder Diameter1: 13 mm Center offset L3: 7 mm Min. pre-drilling -Diametermin: 13 mm Screw: 290399 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.