
Profiling Toolholder, for Square Profile Cutting Inserts, 25 mm Shank Diameter, 19 mm
Mfr # 290332 19
Zoro # G214910970
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Shank Length
90 mm
Shank Dia.
25 mm
Min. Pre-drilling Dia. (Dmin)
18.975 mm
Toolholder Diameter
18 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290332 19
Zoro #
G214910970
UPC #
-
Country of Origin
Italy
Dimensions
Shank Length
90 mm
Shank Dia.
25 mm
Min. Pre-drilling Dia. (Dmin)
18.975 mm
Toolholder Diameter
18 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
Yes
Shank Type
Combination Shank
From Square
19 mm
Description
Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 90 mm suitable for square drive: 19 27 mm Reach L1: 89 mm Tool holder Diameter1: 18 mm Center offset L3: 10.25 mm Min. pre-drilling -Diametermin: 18.975 mm Screw: 290399 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.