
Profiling Toolholder, for Square Profile Cutting Inserts, 25 mm Shank Diameter, 8 mm
Mfr # 290332 8
Zoro # G014911016
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
25 mm
Shank Length
90 mm
Toolholder Diameter
8 mm
Shank Type
Combination Shank
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290332 8
Zoro #
G014911016
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
25 mm
Shank Length
90 mm
Toolholder Diameter
8 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Shank Type
Combination Shank
Coolant Through
Yes
From Square
8 mm
Center Offset
4 mm
Description
Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 90 mm suitable for square drive: 8 10 mm Reach L1: 30 mm Tool holder Diameter1: 8 mm Center offset L3: 4 mm Min. pre-drilling -Diametermin: 8 mm Screw: 290399 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.