Zoro Homepage

Profiling Toolholder, for Square Profile Cutting Inserts, 32 mm Shank Diameter, 27 mm

  • Mfr # 290334 27

  • Zoro # G214911038


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Shank Length
100 mm
Shank Dia.
32 mm
Shank Type
Combination Shank
Min. Pre-drilling Dia. (Dmin)
27 mm
From Square
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290334 27
Zoro #
G214911038
UPC #
-
Country of Origin
Italy

Dimensions

Shank Length
100 mm
Shank Dia.
32 mm
Min. Pre-drilling Dia. (Dmin)
27 mm
Toolholder Diameter
25 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Shank Type
Combination Shank
From Square
27 mm
Coolant Through
Yes

Description

Note: For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. For lathes without Y-axis, please use eccentric bush No. 290391 290393 for exact setting of the Y-coordinate. Through-coolant: yes Shank length Ls: 100 mm suitable for square drive: 27 37 mm Reach L1: 100 mm Tool holder Diameter1: 25 mm Center offset L3: 14.5 mm Min. pre-drilling -Diametermin: 27 mm Screw: 290399 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.