Zoro Homepage

Pull-down Top Jaw, for Type: 100

  • Mfr # 361136 100

  • Zoro # G515324810


product price: $590.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361136 100
Zoro #
G515324810
UPC #
-
Country of Origin
Germany

Description

Hardened and ground Application: Pull-down system in conjunction with shims No. 361161 and pull-down inserts No. 361162. Optimum for machining the 6th face, because the workpiece is pulled down on to the base rail by the pull-down insert and shim. Shims of 5, 10 and 15 mm available Jaw width b: 100 mm Jaw height h: 40 mm Jaw length l: 60 mm Number of slots for inserts: 4 suitable for color code: Xpent0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.