Zoro Homepage

Pull-down Top Jaw, for Type: 125

  • Mfr # 361136 125

  • Zoro # G915324830


product price: $653.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361136 125
Zoro #
G915324830
UPC #
-
Country of Origin
Germany

Description

Hardened and ground Application: Pull-down system in conjunction with shims No. 361161 and pull-down inserts No. 361162. Optimum for machining the 6th face, because the workpiece is pulled down on to the base rail by the pull-down insert and shim. Shims of 5, 10 and 15 mm available Jaw width b: 125 mm Jaw height h: 45 mm Jaw length l: 68.5 mm Number of slots for inserts: 5 suitable for color code: Xpent1-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.